Visionmed Rechargeable Tissue Homogenizer

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dispersing Probe MaterialSS316L stainless steel, PTFE
Input Voltage and Current (V/A)12, 2
Power (W)32
Speed Level7levels
Speed Range (rpm)5000~30000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rechargeable handheld homogenizer is a battery-powered homogenizer. Powered by a 12V lithium-ion battery, the operating speed is 5000~30000rpm, and can quickly homogenize samples with a volume of 0.1ml~150ml.Mainly used for cell disruption, tissue homogenization, emulsification, etc.
Feature
- Portable and lightweight, suitable for different experimental places;
- Built-in rechargeable lithium battery, suitable for handheld operation at outdoorsor in the laboratory;
- Optional adjustable workbench, frees your hands and is suitable for long-term sample processing;
- Depending on the sample processing capacity, can choose dispersing probe from 0.1~150ml;
- Roulette-style speed knob,7 levels adjustable, easily cope with different samples;
- The dispersing probe is made of food-grade 316L stainless steel, which is corrosion-resistant and can be sterilized at high temperatures;
- Probes optional: made of 316L stainless steelcorrosion-resistant
Use
Widely used in Biopharmaceuticals, Paper industry, Daily chemicals, Scientific research, etc.

Ulasan Produk

Tidak ada ulasan