Visionmed Power Plug-In Tissue Homogenizer

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimension (LxWxH) (mm)300x240x370 (with workbench)
Dispersing Probe MaterialSS316L stainless steel, PTFE
Power (W)160
Power Supply (V/Hz)110/60; 220/50
Speed Range (rpm)8000~32000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TH160 is an economical handheld tissue homogenizer, that can be operated with one hand or with an H-type stand, operating speed at 8000 to 32000 rpm, suitable for liquid sample in a volume of 0.1 mL to 250 mL.

Handheld homogenizers are widely used for homogenization of solid, semi-solid, and non-water-soluble samples of animal and plant tissues, food,pharmaceuticals, cosmetics, agricultural products, and biological samples. Suitable for Soft tissue disruption, cell disruption, protein extraction, emulsification, etc.
Feature
- Lightweight design, handheld operation or can use workbench for long-term sample processing;

- Applicable to liquid samples of 0.1~50ml/50~150ml or 100~250ml;

- High-quality 316L stainless steel dispersing probe, corrosion-resistant and resistant to high-temperature sterilization;

- Double protective insulation, safe to use.

- 3 kinds dispersing probes optional made of 316L stainless steel, corrosion-resistant, suitable for centrifuge tubes, beakers, etc.

Ulasan Produk

Tidak ada ulasan