Visionmed Incubator Microplate Heating Shaker (Inkubator)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Dimension (LxWxH) (mm)350x320x200
Heating MethodHeating film
Heating Time (minute)≤10
Input Voltage/Frequency (V/Hz)110/220; 50/60
Module Temperature Uniformity (°C)±0.5
Power (W)250
Sample Capacity4pcs microplates/cell culture plates/deep well plates
Shake Amplitude (mm)3 horizontal rotation
Speed Range (rpm)200~1500
Temperature Accuracy (°C)0.1
Temperature Control (°C)RT+5~80
Time Range1min~99h59min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The microplate incubator shaker adopts micro-processing technology combined with PlD control, which can quickly keep stability after reaching the target temperature. It is mainly used for ELISA plate, cell culture plate, etc. Suitable for mixing, incubation and cultivation of biological and chemical components in life science disciplines, such as immunochemical reactions, enzyme and protein analysis, molecular biology techniques, microarray analysis.
Feature
- Using brushless DC motor, low noise and maintenance-free;
- LCD display actual speed, temperature and time decrement display;
- Can process 4pcs ELISA plates, microplate or deep well plates at one time;
- Support automatic recovery function after power outage;
- Microprocessor controls temperature and time, with good temperature linearity control and micro fluctuations;
- Using hot lid technology, the heating plate can provide two-direction heating, ensure superior temperature uniformity and stability while also eliminating condensation;
- Continuous and timed operation, standard alarm warning and automatic cut-off function;
- Integrated bi-directional heating and powerful circular shaking provide maximum efficiency for incubation.

Ulasan Produk

Tidak ada ulasan