Visionmed Microplate Centrifuge

Sebelum PPN:
Rp8.999.900
Spesifikasi
Acceleration Time (s)≤20
Braking Time (s)≤10
Dimension (LxWxH) (mm)190x220x160
Maximum Speed (rpm)2500
Power (W)40
Power Supply (V/Hz)100-240; 50/60
Sample Capacity2pcs microplate
Short WorkingYes
Shut Down After Lid OpenYes
Time Range (minute/s)1~99 (Can switch min/s setting)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microplate centrifuge is specially designed for 96-well microplates. The micro amount of liquid can be kept at the bottom of the microplate under the action of surface tension without worrying about the liquid leaking from the wells.  In order to keep the environment clean, please seal the microplate with sealing film, and load the microplate vertically from the groove on the top of the centrifuge, so that the liquid hanging on the wells can be instantly drop into the bottom. Suitable for 96-well or 384-well and other standard PCR microplates.
Feature
- Suitable for standard PCR microplates, optional 8-strips tube adapter;
- Continuous and short woking modes, to make the experiment convenient and efficient, quiet and stable without noise;
- Accelerates instantly to 2500rpm, electronically brakes, and stops within 10s;
- Quickly remove the wall hanging fluid;
- Applied in PCR experiments, significantly improving the amplification effect;
- Using brushless motor, maintenance-free.

Ulasan Produk

Tidak ada ulasan