Visionmed Liquid Indicator Cooler

Sebelum PPN:
Rp4.099.900
Spesifikasi
ColorPurple to Pink
Compatibility0.2ml PCR tubes, PCR tube strips, PCR plates (96-well, rows, single tubes)
Cooling Performance (°C)Entire 96-well PCR plate at 0 °C for >1 hour (after pre-cooling)
Pre-Cooling Condition (°C)Frozen at -20 for 2 hours
Product TypePCR Indicator Cooler
TechnologyMetal bath incubation, multifunctional ice box
Temperature Maintenance (°C)Maintains 0 for >1 hour
Tube Capacity (ml)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CBL0204P 0.2ml 4 degree PCR indicator cooloer, frozen at -20°C for 2 hours before use, can maintain the temperature of the sample at 0°C for more than 1 hour, when the temperature exceeds 7°C, the color will change. The liquid is better than an ice bath, easy to operate, save space, and is pollution-free, and can prepare for the PCR reaction.
The temperature of a single tube is indicated by the color of the individual holes. In addition, the specially designed hole shape can prevent the sample from freezing. CBL0204P is a multifunctional ice box, suitable for ordinary 96-well 0.2ml PCR tubes, rows of tubes, plates and single tubes.
Feature
-A processing system for sample setting, protection, transfer and storage of sensitive samples to ensure sample safety;
-Clear temperature indicator: When the temperature exceeds 7°C, the color of PCR cooler changes;
-Adapt to PCR containers such as PCR tubes, PCR tube strips, or PCR plates, which can be used flexibly;
-The entire 96-well PCR plate can be kept at 0°C for more than 1 hour (pre-cooling at -20°C can be kept for 2 hours) to ensure sample safety.

Ulasan Produk

Tidak ada ulasan