Visionmed Liquid Cooler

Sebelum PPN:
Rp3.599.900
Spesifikasi
ColorBlue
Compatibility0.2ml PCR tubes, PCR tube strips, PCR plates (96-well, single tubes)
Cooling Performance (°C)Entire 96-well PCR plate at 0 °C for >1 hour (after pre-cooling)
Pre-Cooling Condition (°C)Frozen at -20 for 2 hours
Product TypePCR Cooler
TechnologyMetal bath incubation (better than ice bath)
Temperature Maintenance (°C)Maintains 0 for >1 hour
Tube Capacity (ml)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CBL0204 0.2ml PCR cooler, frozen at -20°C for 2 hours before use, can maintain the temperature of the sample at 0°C for more than 1 hour. The liquid is better than an ice bath, easy to operate, save space, and is pollution-free, and can prepare for the PCR reaction.
CBL0204 is suitable for ordinary 96-well 0.2ml PCR tubes, platoon tubes, plates and single tubes.
Feature
- A processing system for sample setting, protection, transfer and storage of sensitive samples to ensure sample safety;

- Adapt to PCR containers such as PCR tubes, PCR tube strips, or PCR plates, which can be used flexibly;

- Metal bath incubation technology is better than ice bath, reducing the risk of sample contamination;

- The entire 96-well PCR plate can be kept at 0°C for more than 1 hour (pre-cooling at -20°C can be kept for 2 hours) to ensure sample safety.

Ulasan Produk

Tidak ada ulasan