Visionmed Horizontal Electrophoresis Tank

Sebelum PPN:
Rp7.499.900 - Rp9.499.900
Spesifikasi
Platinum Electrode (mm)Φ0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The horizontal electrophoresis tank is mainly used for rapid separation and electrophoresis of agarose gel of DNA and RNA samples. Special glue filling palte, multiple trays can be freely combined, easy to use. It includes gel tray, lower tank, upper tank, gel maker, comb etc. Can apply for agarose gel electrophoresis of different sizes and sample amounts.
Feature
- High-temperature-resistant gel tray, no deform at temperatures up to 100°C
- The movable electrode adopts an embedded design, no concern about leakage
- No tape sealing is required during the glue making process
- Button-type cover opening design, easy to open the cover
- Injection molded tank of pressure-resistant and transparent polycarbonate material, which is leak-free and easy to observe

Ulasan Produk

Tidak ada ulasan