Visionmed High Shear Homogenizer
#Grup produk P112187831
Spesifikasi
| Dimensions (LxWxH) (mm) | 350x300x600 (with Workbench) |
|---|---|
| Dispersing Probe Material | SS316L stainless steel, PTFE |
| Maximum Linear Velocity (m/s) | 22.7~36 |
| Maximum Viscosity (mPas) | 10000 |
| Power (W) | 550 |
| Power Supply (V/Hz) | 110/220; 50/60 |
| Sample Capacity (ml) | 10~40000 |
| Speed Level | 6 level |
| Speed Range (rpm) | 10000~30000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TH500 is a high-performance high-shear homogenizer. 550W high power can handle a variety of applications safely and quickly, from sample preparation to product formula testing. The motor drives the dispersion head to rotate at high speed during operation, and the sample is homogenized or dispersed in the gap between the stator and the rotor. It usually takes only a short time to complete.
Feature
- High quality 316L stainless steel, corrosion/ high temperature resistance- Rotor with simple design can be dismounted, cleaned, and applicable for sample with viscosity up to 10000 mPa·s
- Replaceable rotors and stators sharing the same shaft, cost-effective
- Automatic overload protection mechanism maximizes the smooth motor start, stable acceleration without spillage risk
Use
Widely applied for histocyte lysis, cell homogenization, emulsion, nanometer scale dispersion process in biology, pharmaceutical, genetic and pathology study, diary product or fruit homogenization, production of fragrance, cosmetics, textile auxiliary, food, ink, paints, asphalt, fine chemicals, agricultural chemicals, and analysis in mineral exploration, environmental protection and energy resource exploration.- Routine homogenization, emulsion,depolymerization, dispersion application
- Disperse substance to form suspension and emulsion
- Disperse pigment and resin
- Disperse animal or human tissue into various solution
- Facilitate the dissolve of solid substances
- Sample preparation for quality control test
- Animal or plant cell lysis
- Emulsion, cream cosmetics and food formulation study
- Extraction of active pharmaceutical ingredientfrom pills and tablet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
