Visionmed Fluorometer

Sebelum PPN:
Rp39.999.900
Spesifikasi
Calibration Method2 point calibrotion
Data OutputUSB
Dimension (LxWxH) (mm)200x100x54
Display5-inch color touch screen
Emission Filters (nm)Green 505~545, Red 680~708
Excitation Filter (nm)Blue 455~485, Red 609~639
Light SourceLED light emitting diode
Power Supply (V/Hz)100-240; 50/60
Processing Speed (s)3
Sample Throughput1
Sample Type Tube (mL)0.5 PCR tube (thin-walled tube)
Sample Volume (μL)1~20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fluorometer is a small, portable fluorescence quantitative detector used for high precision fluorescent nucleic acid quantitative determination of DNA, RNA, micrORNA and protein concentrations. it has two channels and can quickly analyze two fluorescent signals of one sample.
Feature
- 5-inch color touch screen with android system, friendly user interface;
- Quickly and accurately quantify DNA, RNA and proteins in 3 seconds;
- High sensitivity, the lowest detection limit can reach 0.5pg/μl;
- With dual-color fluorescence channels for quantification of nucleic acids and proteins, measuring two different fluorescences in one analysis;
- Compatible with common reagents on the market;
- Can store more than 100000 sample results and output data through USB port;
- High quantitative measurement accuracy can be achieved with only 1~20ul sample;
- 5 orders of magnitude linear dynamic range.

Ulasan Produk

Tidak ada ulasan