Visionmed Flat Bottom Metal Cooler

Sebelum PPN:
Rp3.199.900
Spesifikasi
Item2.0ml metal cooler (flat-bottom)
Pack Info (wells/pcs)24
Packing Dimensions (mm)310x250x230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCR metal cooler

After being fully refrigerated, the reaction solution can be quickly cooled down and kept at a low temperature. When used with a silicone base, can ensure longer cooling. Widely used in low-temperature sample addition operations for nucleic acid and protein experiments, etc., and can effectively keep PCR reaction solutions or enzyme solution at a lowt emperature to prevent degradation caused by temperature rise, effectively improve experimental efficiency.
Feature
- Aluminum alloy material, efficient heat conduction;
- Colored oxygen layer wear-resistant;
- Withstands UV irradiation, and alcohol disinfection, and can be used repeatedly;
- The holes spacing is reasonably designed and suitable for heat preservation operations;
- It can be quickly cooled in an ice bath or refrigerator, or the sample can be heated and kept warm;
- A variety of specifications are available, suitable for 0.2~2.0ml sample tubes.

Ulasan Produk

Tidak ada ulasan