Visionmed Dual LED Transilluminator
#Grup produk P112187637
Spesifikasi
| Automatic Shutdown Time (minute) | 5 |
|---|---|
| Dimension (LxWxH) (mm) | 255x190x30 |
| LED Lifetime (hour) | >50000 |
| LED Source | Blue/white LED light |
| Maximum Emission Wavelength (nm) | 470 |
| Observation Area (mm) | L210xW120 |
| Power Adapter Voltage/Current (V/A) | 12 DC, 1 |
| Voltage/Frequency (V/Hz) | 100-240; 50/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Dual LED Blue/White Light Transilluminator is an innovatively designed dual-light source transilluminator. lt is designed for visualization of nucleic acid gels, protein gels and membrane stains.
[Dual Light Function]
Blue LED Mode
Use 470nm wavelength as the excitation light source, used to observe the qualitative and quantitative experiments of nucleic acids. Compatible with popular fluorescent dyes, such as: SYBR Gold, SYBR Green l, SYPRO Orange, GelGreen,Gelite Green, and Coomassie Fluor orange stains etc.
White LED Mode
Use full-wavelength white LED as the excitation light source, soft and uniform. Suitable for observing protein electrophoresis gels with coomassie blue staining or silver nitrate staining experiments. lt can also be used as asimple viewing light box to view X- Ray film and other research or medical use.
[Dual Light Function]
Blue LED Mode
Use 470nm wavelength as the excitation light source, used to observe the qualitative and quantitative experiments of nucleic acids. Compatible with popular fluorescent dyes, such as: SYBR Gold, SYBR Green l, SYPRO Orange, GelGreen,Gelite Green, and Coomassie Fluor orange stains etc.
White LED Mode
Use full-wavelength white LED as the excitation light source, soft and uniform. Suitable for observing protein electrophoresis gels with coomassie blue staining or silver nitrate staining experiments. lt can also be used as asimple viewing light box to view X- Ray film and other research or medical use.
Feature
- Dual LED blue/white light: widely applicated in basic science and medical diagnostic research; - Bottom lighting can prevent the interference of reflected light, improve the observation quality;
- LED light source is durable and safe and no harmful to human or experimental samples;
- Include a fold-able darkroom for gel bands photography and precision gel cutting knife;
- Allows users to adjust the light intensity contrast based on sample concentration to achieve excellent imaging quality;
- The filter cover can be rotated at multiple angles to facilitate observation and gel cutting;
- Metal integrated body design, durable and long service life;
- Can switch blue or white LED light, convenient for various usage conditions.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
