Vogel Germany Steel Feeler Gauge (Pengukur Celah)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Blade MaterialSteel
Imperial or MetricMetric
Measurement Range (mm)0.05-2
Number of Blades21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Vogel Feeler gauge sets with T2 tolerance are precision tools designed for measuring narrow gaps and clearances in automotive and engine applications. These gauges feature conical shaped blades made from hardened spring steel, each 100 mm in length, ensuring durability and accurate measurements.
Nickel plated case with lock nut and sizes in mm and inch on each blade
Thickness tolerance in relation to the metric sizes

Ulasan Produk

Tidak ada ulasan