Sun Power Ceramics 120x60cm floor tiles (Keramik Lantai)

Sebelum PPN:
Rp269.900 - Rp1.599.900
Spesifikasi
Dimensions (cm)120x60
RectifiedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Travernity Earth
Porcelain Tiles
FLOOR & WALL TILES

Sun Step Stop
Mozaic
Stone
Matt Carving
Brown color

Beautiful matt porcelain carvings from Travernity are ready to give your room a solid and exclusive feel of natural stone. This room has a high-definition decoration and, along with the shape, represents natural stone beautifully. Moreover, its soft surface makes it "anti-slip," which is suitable for application in damp places. Available in 3 color variants, namely Sand, Earth, and Stone.

Ulasan Produk

Tidak ada ulasan