TESTO Thermometer 110 Food Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.999.900
Spesifikasi
MaterialABS + PC, TPE
Dimensions (WxHxD) (mm)135x28x60
Power Supply (V)3 x AA batteries
Minimum Temperature Display (°C)0.1
Measurement Temperature Range (°C)-50 to 150
Set ContentsTesto 110 Food, stainless steel food probe, TopSafe protector
PurposeFood chains, restaurants, food manufacturing, factories, catering, warehouses
RoHS Directive (10 substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The testo 110 Food is a versatile, high-precision thermometer for the food industry.
- It comes with a TopSafe protective case and a core temperature probe, making it suitable for a wide range of food production and cooking applications.
- Measurement values can be digitally managed using the mobile app.
Warning
The measurement range when using the included temperature probe is listed.

Ulasan Produk

Tidak ada ulasan