IDEC Phi 30 Zinc Die Cast Series Pilot Light Protruding LED Ba9S

Sebelum PPN:
Rp589.900
Spesifikasi
Mounting Hole Diameter (mm)30.5 (0 to 0.5)
Contact Configuration1a1b
Protective StructureIP65
Rated Insulation Voltage (V)600
Operation MethodMomentary
Lamp Voltage (V)AC/DC 24
Ambient Humidity (%RH)45 to 85 (no condensation)
Ambient Temperature (°C)-25 to 55 (but do not freeze)
Contact Resistance (miliΩ)50 or less (initial value)
Emitting ColorBlue
Impact Resistance Durability (m/s²)1000
Operation Part ShapeRound (protruding)
Shock Resistance Malfunction (m/s²)100
Storage Temperature (°C)-40 to 80 (but do not freeze) ; Ambient : -25 to 70 (but do not freeze)
Vibration Resistance Durability (Hz)30, single amplitude 1.5mm
Vibration Resistance Malfunction (Hz)5 to 55, single amplitude 0.5mm
Withstand Voltage (V/minute)AC2000 (between live part and earth)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan