Crodium Semi Automatic Transmission Fluid Changer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimensions (LxWxH) (mm)600x420x1030
Fluid Capacity2 Tanks
Operating Temperature (°C)-20 to 80
Power (W)150
Pressure RegulatorManual Control
Suitable ForGasoline/Diesel Vehicles
Tank Capacity (L)30
Tank Capacity (gal)6.6
Voltage (V)220
Voltage DC (V)12
Working Pressure (psi)0-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories :
- 1 Pc Black Hose
- 1 Pc Red Hose
- 1 Pc Assorted Fittings Adapters
- 1 Pc Hose Kit
Feature
- Heavy Duty Powder Coating by Jotun, Norway
- High Quality Filter Regulator by Festo, Germany
- Structure Steel Best Material by Nippon Steel, Japan
- Best Quality Seal Supported by NOK Corp, Japan
- Heavy Duty Automotive Machine By Crodium
- Change The Oil By The Power Of Gear-Box and The Exchanger
- Oil Cycling Flow Speed Monitor
- Automatically Shift To Oil-Extracting Function
- Protects Internal Metal Components From Rust and Corrosion
- High Standard and High Performance

Ulasan Produk

Tidak ada ulasan