Crodium Motorcycle Lift Table

Sebelum PPN:
Rp67.999.900
Spesifikasi
Lifting Capacity (kg)800
Lifting Height (mm)1200
Lifting Time (s)30-50
Min. Height (mm)160
Motor Power (kW)1.5
Platform Length (mm)2720
Platform Width (mm)760
TypeMotorcycle
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy duty polyurethane coating with JOTUN, Norway
- Best quality Steel Q345 supported by Nippon Steel, Japan
- Hydraulic pump supported by HYDAC, Germany
- Equipped with a mobile handle and fixed clamp
- Heavy duty lift equipment from Crodium
- Pneumatic cylinder for release
- Rise and fall with a safety alarm device
- Simple mechanisms for quick and easy operation
- Safe design with international quality
- Ensures secure positioning at various heights
- Suitable for all kinds of motorcycle
- Welldesigned reasonable structure, safety & reliable
- Pneumatic moveable clamp
- Self lubrication bushing on every pin
- Sliding hook for fixing the motorcycle with the belt

Ulasan Produk

Tidak ada ulasan