Crodium Heavy Duty Semi-Auto Shacking Machine

Sebelum PPN:
Rp209.999.900
Spesifikasi
Capacity (kg)3000
Dimensions (LxWxH) (mm)1200x700x700
Maximum Lift Height (mm)1100
Motor Power (kW)2.2
Voltage (V)380
Working Duration (minute)10-30
Working Temperature (C)-30 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty Powder Coating By Jotun, Norway
- Best Structure Steel Supported By Nippon Steel, Japan
- Hydraulic System Supported By Hydac, Germany
- Heavy Duty Automotive Machine By Crodium, Japan
- Enables Adjustable Vibrations To Simulate Different Driving Conditions
- User Friendly Interface with Step By Step Guidance for Users
- Compact Designs Allow The Unit To Be Transported For On-Site Testing
- Well Designed Reasonable Structure, Safety & Reliable
- Sturdy and Durable Construction for Long Term Use
- Constructed with Robust Materials to Withstand Heavy Loads
- Compact Design to Save Space in Workshops or Storage Areas
- Be Able To Detect Problems With The Car's Wheels Quickly
- High Recommended for Continuous Working Duty Cycle
- Reinforced Base and Mechanical Safety Device
- Requires Low Maintenance for Prolonged Use
- Accommodates Various Vehicle Sizes and Wheelbases
- Simple Structure and Less Failure
- Safe Design with International Quality
- High Standard and High Performance

Ulasan Produk

Tidak ada ulasan