Crodium Heavy Duty Intelligent SCR/DPF Post-Processing Cleaning Machine

Sebelum PPN:
Rp709.999.900
Spesifikasi
Dimensions (LxWxH) (mm)2340x920x2140
Input Air Supply (MPa)0.4-0.8
MaterialStainless Steel 304
Rated Power (kW)18
Tank Volume (L)200
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty Technology Coating By Jotun, Norway
- High Quality Material of Water Tank and Pump By Nippon, Japan
- High Pressure Technology Pump By Sero PumpSystems, Germany
- Best Quality Sealing Mechanism By Trelleborg, Sweden
- Entire Cleaning Cycle (Washing and Drying) with One Machine
- Intelligent Assessment of DPF Blockage Condition
- Efficient Cleaning All Types of DPF and SCR
- Intelligent Constant Temperature Heating
- Environmentally Friendly, Safe For DPF/SCR
- Powerful Pressure For Effective Cleaning
- Low Power Consumption With High Performance
- Built To Last With High Quality Materials
- Completely Automatic and Easy Operation
- Fast Cleaning and Reducing Downtime
- Enhances Fuel Efficiency and Engine Operation
- Displays Real Time Data on Cleaning Progress
- Durable Construction for Long Lasting Use
- User Friendly Interface for Easy Operation

Ulasan Produk

Tidak ada ulasan