Crodium Heavy Duty Diesel SCR/DPF Cleaning Machine

Sebelum PPN:
Rp79.999.900
Spesifikasi
Connecting Pipes (mm)40
Dimensions (LxWxH) (mm)730x750x855
Flow Rate (m³/hour)10
Rated Power (kW)14
Voltage (V)380
Water Tank (L)120
Water Tank MaterialStainless Steel
Working Environment (°C)0 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty Technology Coating By Akzo Nobel, Netherlands
- High Quality Material of Water Tank and Pump By Nippon, Japan
- High Pressure Technology Pump By Sero PumpSystems, Germany
- Best Quality Sealing Mechanism By Trelleborg, Sweden
- Designed to Clean Both SCR and DPF Systems Simultaneously
- Low Operating Noise For More Comfortable Working Environment
- Integrated Temperature Control Ensures Effective Cleaning
- User Friendly Interface for Easy Operation
- Energy Efficient with Low Power Consumption
- Built-In Stainless Steel High Power Cleaning Pump
- Cleaning Time and Heating Temperature is Adjustable
- Be Equipped with Multiple Connectors
- Durable Construction for Long Lasting Use
- Improves Fuel Economy by Reducing Backpressure
- Increases Vehicle Uptime with Faster Cleaning
- Faster Cleaning CycleCompared to Manual Methods
- Compact and Mobile for Easy transportation

Ulasan Produk

Tidak ada ulasan