Crodium Four Post Hydraulic Lift

Sebelum PPN:
Rp119.999.900
Spesifikasi
Lifting Capacity (kg)4000
Lifting Height (mm)1800
Lifting Time (s)50-60
Min. Height (mm)230
Motor Power (kW)2.2
Oil Pressure Rating (MPa)24
Platform Length (mm)4400
Platform Width (mm)475
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy duty polyurethane coating with JOTUN, Norway
- Best quality Steel Q345 supported by Nippon Steel, Japan
- Steel wire wheel supported by Bekaert, Belgium
- Electrical release & eight point locking system
- Can be locked in the desired height of operation
- Smooth and precise lifting mechanism
- Safe design with international quality
- Simple setup process for quick integration
- Simple structure and less failure
- Constructed with robust materials to withstand heavy loads
- Strong and real capacity lift equipment
- Accommodates various vehicle sizes and wheelbases
- Safety lock ensures safety during lifting and maintenance
- Corrosion resistant surface for longevity
- Requires low maintenance for prolonged use
- Suitable for both residential and commercial garages

Ulasan Produk

Tidak ada ulasan

Halaman Terkait