Crodium Floor Plate Two Post Lift Mobil

Sebelum PPN:
Rp119.999.900
Spesifikasi
Capacity (kg)5000
Front Arms - Short Arms (3 Steps) (mm)640-1260
Lifting Height (mm)1900
Lifting Time (s)40
Lowering Time (s)35
Maximum Width (mm)3486
Min. Height (mm)75/95
Post Base Width (mm)584
Power (kW)1.5
Rear Arms - Long Arms (3 Steps) (mm)760-1540
Space Between Posts (mm)2820
Standard Pad Maximum Height (mm)140
Standard Pad Minimum Height (mm)90
Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty Powder Coating By Jotun, Norway
- Best Quality Steel Q345 Supported By Nippon Steel, Japan
- Heavy Duty Lift Equipment By Crodium, Japan
- Can Be Adjusted for Different Vehicle Types and Sizes
- Built to Handle Significant Weight Capacities
- Soft Padding to Prevent Damage to Tires and Rims
- Electric Release of the Safety & Electric Release Down Valve
- Simple Mechanisms for Quick and Easy Operation
- Safe Design with International Quality
- Ensures Secure Positioning at Various Heights
- Constructed with Robust Materials to Withstand Heavy Loads

Ulasan Produk

Tidak ada ulasan

Halaman Terkait