Yooning Mini Handheld Homogenizer

Sebelum PPN:
Rp6.899.900
Spesifikasi
Speed (rpm)0 ~ 15000
Noise Level (dB)50
Charging TimeOver 2h
Lithium Battery Capacity (mAh)600
ColorGreen
Dimensions (mm)168x68x31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T15KL Handheld Wireless Homogenizer.
T15KL is a small tissue grinder with rechargeable batteries and a motor-driven grinding head, special for 1.5ml centrifuge tube. It grinds tissue samples in small centrifuge tubes for grinding and mixing, and reduces sample loss during operation.
Feature
- Suitable for grinding various plant tissue sample such as root, stem, leaf, flower, fruit, seed, etc.
- Suitable for grinding various animal tissue sample such as cerebrum, heart, lung, stomach, liver,thymus, kidney,intestine, lymphonodus, muscle, skeleton, etc.
- Suitable for homogenate.

Ulasan Produk

Tidak ada ulasan