BOSCH Metal Detector

Kondisi Barang:
Sebelum PPN:
Rp1.799.900
Spesifikasi
Additional FunctionsMarking Hole
Bosch Radar TechnologyNo
Detectable ObjectsMagnetic Metals (e.g. iron), Non-magnetic Metals (e.g. copper), Electrically Charged Cables, Wooden Substructures
Dust and Water ProtectionIP 54
Material IdentificationMagnetic metals, Nonmagnetic metals, Electric wires, Nonmetallic materials
Maximum Detection Depth (mm)120
Maximum Detection Depth, Live Cable (mm)50
Maximum Detection Depth, Magnetic Metal (mm)100
Maximum Detection Depth, Nonmagnetic Metal (mm)120
Maximum Detection Depth, Wood Substructure (mm)30
Power Supply2 x 1.5 V LR6 (AA), 2 x 1.2 V HR6 (AA), 1 x Li-Ion BA 3.7V 1.0Ah battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ensuring security through detection of metal, live wires, and wooden poles behind walls
- Easy to use with marking holes and compact mode selection
- Designed for operation in tough jobsites thanks to its shock-absorbing rubber casing and IP54 protection rating.

Ulasan Produk

Tidak ada ulasan