Hellermann Tyton (Former Tyton) Heat Shrink Tubing

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Product Number65-7480-26
Adhesive SurfaceYes
ColorBlack
Flame retardantYes
MaterialCross-linked polyolefin resin (POX)
SeriesTA37
Shrink Diameter (mm)45
Shrinkage ratio3:1
Sleeve Diameter (mm)120
Sleeve Length (m)1.2
Sleeve TypeHeat Shrink Tubing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- CEN TS 45545-2:HL3, BS6853, LUL E1042:A6, HF, LFH, RoHS (as of October 2022).
- 3:1 Heat Shrink Tubing.
- TA37 series heat shrink tubing is flame retardant and has a low smoke index. This allows it to be used in areas where high safety is required.
- Thin-walled, adhesive heat shrink tubing, halogen-free.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait