ACO Instruments Sound Level Meter
#Grup produk P112180041
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since sound, which is invisible, differs to the extent we feel uncomfortable depending on one's individual life environment, noise may cause significant stress physically as well as mentally. Recently, in addition to environmental noise problems, cases exist where there is not only noise from parking lots and vehicle at 24- hour stores, but also cases where the voices of people create trouble. Local governments have increasingly considered establishing numeric standards even for "Daily life noise". Also, the side subject to noise may become the side making the noise.
ACO Co., Ltd. would suggest you to have correct knowledge about the noises that surround you on a daily basis. In order that more people will take this in hand, "ACCURA" has realized a device that is foolproof, thinnest, smallest, and lightest at the lowest possible cost. ACCURA can be used at a performance meeting the Measurement Act in ordinary homes, as teaching materials in school, and even at places where numerical reliability is required such as laboratories and factories.
For example, it is possible to place the microphone near the sound source at a construction site and measure from a distance.
It is possible to fix to the tripod and minimize the acoustic effect such as reflection.(Tripod and tripod holder are optional)
ACO Co., Ltd. would suggest you to have correct knowledge about the noises that surround you on a daily basis. In order that more people will take this in hand, "ACCURA" has realized a device that is foolproof, thinnest, smallest, and lightest at the lowest possible cost. ACCURA can be used at a performance meeting the Measurement Act in ordinary homes, as teaching materials in school, and even at places where numerical reliability is required such as laboratories and factories.
For example, it is possible to place the microphone near the sound source at a construction site and measure from a distance.
It is possible to fix to the tripod and minimize the acoustic effect such as reflection.(Tripod and tripod holder are optional)
Feature
It is a compact and low cost model that conforms to the Measurement Act, JIS and IEC. Reliability of measurement value is the same as those of high-grade meters.It realized an extremely compact body with thinnest, smallest and lightest design that is easy for carrying.
It makes measurements easy at home, school, laboratory, factory and outdoors.
Anyone can make measurements by operating the cursor while looking at the screen without any particular knowledge or technical skill.
Time-average sound level Leq is measured. Environmental noise measurements necessary for industrial hygiene can be made.
Liquid crystal monitor equipped with black light.
Measured data can be stored.
Can be connected to your computer and the data can be easily controlled and processed.
Can be used with 2 AAA batteries. (AC adaptor is optional)
Extension cable with the length up to 30 m can be used.(BNC extension cable is optional)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
