ACO Instruments Integrating Sound Level Meter
#Grup produk P112179966
Spesifikasi
| Interface | Built-in RS-232C |
|---|---|
| Memory Capacity | Approximately 10000 samples : 1000 sets of results |
| Percentile Level | Can be measured at the same time (Lx: L5, L10, L50, L90, L95) |
| Wide Linearity Range (dB) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Integrating Sound Level Meter TYPE 6226 has been designed for environmental noise measurement. TYPE 6226 can measure Equivalent continuous A-weighted sound pressure level (LAeq), Single event sound exposure level (LAE), Percentile level (Lx) and Wave form peak hold (Lpeak). Applications include automobile, airplane and factory noise, quality control or some other tests. TYPE 6226 has a RS-232C interface to connect with a printer or a personal computer. (To connect to a personal computer, an optional firmware version-up is needed.) Results of measurements are displayed on a LCD screen as a bar graph and numerical values. TYPE 6226 can display wide dynamic range of 100dB, so that you don’t need to change ranges. It is easy to use.
Measurement Item :
Percentile level (Lx: L5, L10, L50, L90, L95), Lmax and Lmin can be measured at the same time.
Equivalent continuous A-weighted sound pressure level (LAeq) can be measured. Environmental noise important to industrial health can be measured.
Wave form peak hold (Lpeak) can be measured (LCpeak included).
Wide linearity range of 100dB
Built-in RS-232C interface: Data processing with a personal computer is available (optional).
Built-in memory: Approximately 10,000 samples : 1000 sets of results
Large LCD screen with back-light. The display is clear to see and easy to understand.
In the box :
Main Body
Windscreen
Batteries
Instruction Manual(CD)
Carrying Case
Measurement Item :
Percentile level (Lx: L5, L10, L50, L90, L95), Lmax and Lmin can be measured at the same time.
Equivalent continuous A-weighted sound pressure level (LAeq) can be measured. Environmental noise important to industrial health can be measured.
Wave form peak hold (Lpeak) can be measured (LCpeak included).
Wide linearity range of 100dB
Built-in RS-232C interface: Data processing with a personal computer is available (optional).
Built-in memory: Approximately 10,000 samples : 1000 sets of results
Large LCD screen with back-light. The display is clear to see and easy to understand.
In the box :
Main Body
Windscreen
Batteries
Instruction Manual(CD)
Carrying Case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
