Akron Brass Hand Held Hydrant Pitot with Case

Sebelum PPN:
Rp42.999.900
Spesifikasi
Blade MaterialAluminum
Former StyleHH-PITOT
Gauge Port Size (inch)3 1/2
Gauge TypeLiquid filled
Pitot Tube MaterialStainless Steel
Pressure Range (kPa)0-1100
Pressure Range (psi)0-160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Heavy duty aluminum blade and stainless steel pitot tube
- Pitot blade has numbered increments for increased accuracy
- Conveniently located bleeder valve
- 3 1/2inch liquid filled 0-160 psi (0-1100 kpa) gauge
- Carrying case
Former style: HH-PITOT

Ulasan Produk

Tidak ada ulasan

Halaman Terkait