Brookhuis Concrete Moisture Meter (Alat Ukur Kelembaban Beton)

Sebelum PPN:
Rp23.999.900 - Rp46.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Concrete Moisture Meter FMC can accurately measure absolute humidity in diverse building materials. To detect humidity, the Concrete Moisture Meter has a connection for external sensors which can either be inserted into the building material or placed on it. This Concrete Moisture Meter corrects the measured humidity value in real percentages in relation to the selected material and the temperature (according to dry / absolute humidity). The Concrete Moisture Meter can be used both in input controls and to measure on site: concrete, asbestos, cement, plaster, lime-stone, pavement, bricks, etc. The Concrete Moisture Meter has some characteristic curves stored to measure different materials. These curves can be displayed by accessing them through the keyboard.
It is important to choose a humidity probe that best suits the material which is going to be measured. There are different models for different applications and materials. The Concrete Moisture Meter can be used for all kind of jobs.

- High accuracy
- High robustness
- Characteristic curves AS / NZS 1080.1
- Adjustable characteristic values of wood
- Adjustable characteristic values of any material
- Adjustable characteristic paper values- Temperature correction (manually)
- Detector of resistance humidity
- Adjustable auto shut-off
- Diverse humidity probes can be adapted to the detector
- Additional calibration block

Characteristic material curves / Temperature compensation
With the Concrete Moisture Meter FMC for building materials it is possible to determine with high accuracy the real moisture content by introducing the corresponding characteristic value of every material (for the characteristic curve of the stored material) in the Concrete Moisture Meter. Some charts with more than 500 characteristic values for wood, building materials and paper will be included in the delivery.Temperature must be taken into consideration. As the temperature of the material influences its electric power capacity (and also its humidity), a temperature compensation has to be carried out. It can be adjusted in the detector with 1°C intervals (manual compensation).Below you will see an extract of the characteristic curves in alphabetical order of all the most important wood types (they are stored in the humidity detector). We can also send another list with more wood types.

Softwood
-  Fir- Canadian Fir (east, west)- Agathis (heavy, light)- Alcere- Alerce (European, Japanese, Russian)- Alerce (American, East, West)- Red Cedar- Douglasie (heavy, light)- Mañio- Pine (European, Nordic)- Pine (light, heavy, Caribbean, American)- Pine (European, Nordic, Kern, Spint)- Pine (French)- Pine Parana- Pine Radiata- Pine Sitka- Pine Sugar- Pine Weymouth- Yellowwood- Redwood (Californian, heavy, light)- Sugi

Building materials
- Papier-mâché- Concrete (200 kg/m³)- Concrete (350 kg/m³)- Concrete (500 kg/m³)- Gas concrete- Bricks- Lime mortar- MDF- Floor (anhydrite)- Floor of cement (Arduparid)- Floor of cement mortar (1 : 3)- Floor (Elastizell)- Floor gypsum- Lime-stone- Asbestos - cement- Asphalt fiber- Gypsum- Gypsum (synthetic) Paper / cardboard / carton- Assi- Bilerud- Paper (in general) - Kraft paper (150 g/m²)- Kraft paper (440 g/m²)- SC paper (150 g/m²)- PWA ...

In both cases, you should measure near the area that is going to be measured and use the mean value.
Measurement accuracy:Due to the inhomogeneous composition of wood, oscillations in gross density can appear while measuring the same wood type so you will have to take diverse humidity measurements. The overall result will be the mean value calculated by the Concrete Moisture Meter.
Humidity probes / measurement sensors:Here you will see a wide range of probes which can be adapted to different measuring instruments. You will be able to choose the probe that best suits your needs.

Deciduous wood
- Abachi- Abarco- Birch (European)- Abura- Afrormosia- Poplar- Alone- Amburana- Avodire- Baboen- Balsa- Bilinga- Bodo- Bomanga- Bonkonko- Bosse- Mahogany (Bassam, Honduras, sapeli, sipo, tiama)- Chestnut (noble)- Cherry-tree (European, American)- Cedar- Poplar- Keruing (light, heavy)- Dabema- Danta- Dibetou- Durian- Essessang- Framire- Freijo- Ash (European)- Fuma- Beech (European, vapourised, non-vapourised)- Igaganga- Ilomba- Iroko- Jelutong- Kapur- Kosipo- Krappa- Kwarie- Lauan (red)- Limba- Makore- Mansonia- Matakki- Matoa- Mengkulang- Meranti (dark red, light red)- Movingui- Muninga- Niangon- Walnut (European, American)- Satin walnut- Oega- Elm- Okoume- Padouk (African)- Pear tree- Peroba- Peroba (pink)- Banana tree- Possentrie- Ramin- Oak (European, light, heavy, American, white, red, Japanese)- Tasmanian Oak- Willow- Sapupira- Sen- Sepetir- Seraya (red, white)- Soemaroepa- Tabaca- Tchitola- Teca- Lime tree- White Tola- Wane- Yang

Ulasan Produk

Tidak ada ulasan