ACO Instruments Compact Size Vibration Meter with Accelerometer (Pengukur Getaran/Vibrometer)

Sebelum PPN:
Rp67.999.900 - Rp71.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ACO Compact Size Vibration Meter Type 3116/3116A

Vibration Meter "ACO VIBRO TYPE 3116" is super mini-size like a cellular phone. It offers, just like a "machinery doctor", high precision monitoring of various industrial machinery by using the optional headphone or auscultation stick. It offers a simple way of making medical chart for your machine. The "data hold" function has highly promoted the easy observation of the numerical data. In addition, maintenance or examination of the existing machine, or experiment for a new facility under development, has been greatly promoted by fixing and numbering the measuring points on a large-scale target machinery, or by improving the mobility of the measurement based on the "single point" scheme stated above.
Feature
- Vibration can be actually heard with your own ear, aiming at the pinpoint spot in question.
- This is the time of the maintenance of facilities, by watching, hearing and measuring the vibration.
- Compact design, light weight i.e., approx. 130g (including batteries), that demonstrates power on the site of the measurement.
- Single hand operation is possible just like a cellular phone.
- Built in Memory for Max. 256 data.
- Built-in serial interface, enabling rapid data processing on your PC.
- Restart the measurement with the last condition set up and stored just before the power- off.
- The output to an exclusive printer is possible.
- Energy-saving design allows continuous measurement longer the 12 hours straight with only 2 Alkaline Cells type LR03.

Ulasan Produk

Tidak ada ulasan