SANSYO Silicone Braided Tube (Selang Silikon)

Sebelum PPN:
Rp579.900 - Rp7.399.900
Spesifikasi
Length (m)1
Operating Temperature Range (°C)-30~150
Standard Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating temperature -30 to 150°C. The minimum bending radius is about 6 times the outer diameter. Conforms to Food Sanitation Law and Ministry of Health and Welfare standards (Ministry of Health and Welfare Notification No. 85). (Revised: 2006 Ministry of Health, Labor and Welfare Notification No. 201)
Warning
If you purchase two 1m pieces, you will receive one 2m piece. Please cut by yourself.
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan