EZO Ball Bearing SMR Type

Sebelum PPN:
Rp31.900
Spesifikasi
Abutment and Fillet Dimension Da Max. (mm)4.5
Abutment and Fillet Dimension Da Min. (mm)4.5
Abutment and Fillet Dimensions da Max. (mm)2.6
Abutment and Fillet Dimensions da Min. (mm)2.6
Abutment and Fillet Dimensions rase Max. (mm)0.1
Abutment and Fillet Dimensions rasi Max. (mm)0.1
Ball Size (mm) x Quantity0.800x6
Basic Dynamic Load Rating Cr (N)144
Basic static load rating Cor (N)40
Bore Diameter d (mm)2
Inner Ring Chamfer Dimension (rsi min) (mm)0.1
Inner Ring Width B (mm)2.5
Limiting Speeds-Grease (min1)94000
Limiting Speeds-Oil (min1)111000
Outer Diameter d (mm)5
Outer Ring Chamfer Dimension (rse min) (mm)0.1
Outer Ring Width C (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-miniature, miniature and small ball bearings of this type have flanges on their outer rings to make positioning in the axial direction easy, and they achieve economy by eliminating the need to spotface the housing edges.
This type is ideal for parts that require high-speed rotation, low-friction torque and low-vibration/noise for devices that should be smaller, thinner and lighter-weight.

Ulasan Produk

Tidak ada ulasan