ONEBIZ Padlock Custom LOTO (Gembok)

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OB 14-BDX07 ONEBIZ Lockout 360mm×450mm×155mm=1unit
OB 14-BDG01UDKD 6D×38H mm Steel shackle F type, KD,with 2 key, Red=11pcs
OB 14-BDP01 Lockout tagout Made from PVC, water & oil proof 75×145×0.5mm=20pcs
OB 14-BDL11-1 Stainless steel cable dia. 4mm length 1.8m,black handle=1pc"
OB 14-BDF01 Adjustable Ball Valve Lockout 0.5" to 2.5" (13 to 64mm)=1pc"
OB 14-BDD01 Miniature Breaker Lockout Pin Out Standard=2pcs
OB 14-BDD02 Miniature Breaker Lockout Pin In Standard=2pcs
OB 14-BDD18 Medium Circuit Breaker Lockout 8mm≤ a≤16mm=1pc
OB 14-BDD11X Clamp-On Breaker Lockout 120V to 277V 10×16mm=2pcs
OB 14-BDD41 Electrical Plug Lockout 51mm ×51mm×89mm For 110V plug=1pc
OB 14-BDD42 Electrical Plug Lockout 65mm ×65mm×118mm For110V -220V plug=1pc
OB 14-BDF13A Gate Valve Lockout 5" to 6.5" (127 to 165mm)=1pc
OB 14-BDF14A Gate Valve Lockout 6.5" to 10" (165 to 254mm)=1pc
OB 14-BDK01 PA Coated Steel HASP Lock shackle 1" (25mm)=1pc
OB 14-BDK02 PA Coated Steel HASP Lock shackle 1.5" (38mm)=1pc
OB 14-BDD05-2 BD-D05-2 MCB Lockout 51mm×25mm×23mm=2pcs" NP-SD 12-1341 HZ Cable Ties=20pcs
SD 21-0065 Spidol SNOWMAN Marker Kecil - Hitam=1pc

Ulasan Produk

Tidak ada ulasan

Halaman Terkait