SACI Current Measuring Transducer

Sebelum PPN:
Rp5.399.900
Spesifikasi
Input (A)1 / 5
Current Output (mA)0/5 / 4/20 DC
Voltage Output (V)0/10 DC
Auxiliary Supply Voltage (V)40 to 275 AC/DC
Frequency (Hz)50/60
AccuracyClass 0.2
CommunicationUSB & RS485

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The microprocessor controlled ATIP and ATUP transducers provide an accurate and efficient solution for monitoring electrical parameters.
- ATIP measures current.
- ATUP measures voltage.
Both units are software configurable and have an analogue output for integration into various control systems. They also have a USB port and an RS485 port, allowing flexible communication and data collection in a simple and efficient way
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan