IKO Rod End Bearing LHS Series

Sebelum PPN:
Rp229.900
Spesifikasi
Ball Diameter (mm)31.75
Dimension B (mm)16.5
Dimension D (mm)45
Dimension L (mm)93.5
Dimension L1 (mm)71
Dimension L2 (mm)40
Dimension P (mm)22
Dimension V (mm)18
Dimension W (mm)27
Dimensions D₁ (mm)25
Dimensions D₂ (mm)31
Dimensions l1 (mm)10
Dimensions ℓ (mm)84
Dimensions ℓ1 (mm)27.5
Dimensions ℓ2 (mm)40.5
Dimensions ℓ3 (mm)25
Static Load Capacity Cs (N)31600
Thread S (mm)M18x1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKO L-Balls are self-aligning rod-ends consisting of a special die-cast zinc alloy body and a studded ball which has its axis at right angles to the body. They can perform tilting movement, oscillating move ment and rotation with low torque, and transmit power smoothly due to uniform clearance between the slid ing surfaces. Their superior wear resistance assures stable accura cy for long periods of time, and maintenance is sim ple. They are very economical bearings. For these reasons, they are widely used in link mech anisms in automobiles, construction machinery, farm and packaging machines, etc.

L-Ball LHS
These rod-ends have a friction-welded ball-stud, and a special die-cast zinc alloy body which houses the spherical surface of the high precision steel ball. There is an almost complete contact across the slid ing surfaces, and the uniform clearance guarantees a stable bearing life. An L-Ball dust cover can be attached to these rod ends. If the rod-ends are lubricated with lithium soap base grease, they have excellent lubrication and anti dust properties and can run for long periods of time without re-lubrication. When the L-Ball LHS is delivered with a dust cover on request, lithium soap base grease is prepacked.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan