IKO Needle Bearing TA Series

Sebelum PPN:
Rp28.900
Spesifikasi
Allowable Rotation Speed (rpm)25000
Assembled Inner RingIRT 1012-1
Basic Dynamic Load Rating C (N)7120
Basic Static Load Rating C0 (N)8310
Dimension C (mm)12
Dimension D (mm)22
Dimension Fw (mm)15
Dimensions Maximum t21.3
Maximum Housing Bore Diameter J7 (mm)22.012
Maximum Shaft Diameter h6 (mm)15
Minimum Housing Bore Diameter N7 (mm)21.991
Minimum Shaft Diameter h6 (mm)14.989
Shaft Diameter (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKO Shell Type Needle Roller Bearings are light-weight bearings with large load ratings. They employ a shell type outer ring made from a thin special-steel plate which is accurately drawn, carburized and quenched, thus providing the lowest sectional height among the needle roller bearings.
There are two types of bearings available in this series; the caged type and the full complement type. The appropriate type can be selected according to the operating conditions. The caged type has a structure in which the needle rollers are accurately guided by the cage and thrust rings. It is useful for applications at high-speed rotation. The full complement type needle roller bearing, on the other hand, is suitable for heavy-load applications at low-speed rotation.
Since these bearings are press-fitted into the housing, no fixtures for axial positioning are needed. They are ideal for use in mass-produced articles that require economy, and have a wide variety of applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan