Aztron Stand Up Paddle SUP Board
#Grup produk P112177108
Sebelum PPN:
Rp13.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Rider | 1 |
|---|---|
| Thickness (cm) | 15 |
| Thickness (inch) | 6 |
| Width (cm) | 81 |
| Width (inch) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
INCLUDES
BOARD, STANDARD
AIR SUP ACCESSORY KIT
HARD FACTS/
Double Chamber Tech with 150L inner chamber for extra floatation and durability
Advanced Ultra-Light X-stitching drop-stitch core material
4mm thick diamond grooved soft EVA traction deck
4+1 D-ring connectors for bungee system and safety leash
Extra set of kayak seat connectors
Front bungee system for easy gear access
9-inch center fin with US fin box
BOARD, STANDARD
AIR SUP ACCESSORY KIT
HARD FACTS/
Double Chamber Tech with 150L inner chamber for extra floatation and durability
Advanced Ultra-Light X-stitching drop-stitch core material
4mm thick diamond grooved soft EVA traction deck
4+1 D-ring connectors for bungee system and safety leash
Extra set of kayak seat connectors
Front bungee system for easy gear access
9-inch center fin with US fin box
Feature
SOFT EVA TRACTION DECKThe all-round range air boards feature a 4mm thick deep diamond grooved soft EVA foam pad. This foot traction deck provides rider maximum grip and comfort while paddling.
KAYAK SEAT D-RING CONNECTORS
This upgraded MERCURY2.0 SUP is equipped with durable D-ring connectors to attach a kayak seat. This could be a forgiving option when you are tired of paddling. By simply setting up a seat, you SUP is transformed into a kayak!
CENTER FIN WITH US FIN BOX
The all-round range highlights US fin structure with durable reinforced nylon. The installation is very easy, no tool is needed. Simply push the fin downwards into the place, turn the screw until it tight and then off you go!
FAN-FAVORITE MODEL WITH SIGNATURE DOUBLE CHAMBER TECH
The All-round SUP is a fan-favorite series for full-level SUPers. The MERCURY offers a most popular length and a pleasant ride for you with signature Double Chamber and Ultra-light Tech for an unforgettable design.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Aztron%20Stand%20Up%20Paddle%20SUP%20Board/30P112177108-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
