NRS Gloves Men's Hydroskin (Sarung Tangan)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Gender SizingMen
Glove Use and ConditionInsulating: Cool
Material0.5mm HydroSkin
Outer Layer6oz premium nylon/spandex
Palm MaterialSilicone palm pattern
SeamSingle needle with high tenacity thread
Taped SeamsNo
Wrist ClosureFitted cuffs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Off-season or unseasonably cool, the NRS Men's HydroSkin Gloves provide just enough insulation to cut the chill and enhance paddling grip in a simple, lightweight design.

- Premium nylon-spandex exterior with a DWR coating sheds water without sacrificing dexterity.

- 0.5 mm neoprene core for lightweight insulation.

- Soft, smooth and hydrophobic interior feels great against bare skin.

- Silicone pattern on the palm and fingers provides a better grip when wet.

- Features a simple, stretchy cuff for easy donning and pairing snaps to keep the gloves together.
Feature
- Titanium laminate adhesive

- DWR coating

- Wrist pairing snaps

Ulasan Produk

Tidak ada ulasan