Epic Kayaks V7 Surfski Kayak
#Grup produk P112176668
Spesifikasi
| Capacity (kg) | 135 |
|---|---|
| Capacity (lbs) | 297 |
| Depth (cm) | 35 |
| Depth (inch) | 14 |
| Length (ft) | 17 CONSTRUCTION OPTIONS Polyethylene 53 lbs (24 kg) Rotomolded Polyethylene Marbled grey with integrated graphics |
| Length (m) | 5.2 |
| Material | Polyethylene |
| Paddler Fit (ft) | 4'9\" to 6'7\" |
| Paddler Fit (m) | 1.45 to 2.01 |
| Storage Capacity (L) | 42 |
| Storage Capacity (gal) | 9.5 |
| Width (cm) | 54 |
| Width (inch) | 21.25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rotomolded kayaks have traditionally been heavy and difficult to handle, both on and off the water.
The Epic V7 breaks that mold and sets a new standard for rotomold performance. It is lightweight, extremely efficient, and easy to handle. The V7 is outfitted with the same high quality fittings as every surfski in the Epic lineup, including our carbon fiber footboard and pedals and the hugely popular Epic designed bailer. In addition, it features an aft storage compartment with a waterproof hatch that puts the V7 in a class of its own.
The 17' x 21" V7 adds a whole new dimension. It offers similar stability to the V8 with the increased durability of a polyethylene kayak. Its capability can be further enhanced with the optional kick up rudder (no modification needed). This combination allows the V7 to be paddled in areas where composites cannot.
With Smart Track Rudder
The Epic V7 breaks that mold and sets a new standard for rotomold performance. It is lightweight, extremely efficient, and easy to handle. The V7 is outfitted with the same high quality fittings as every surfski in the Epic lineup, including our carbon fiber footboard and pedals and the hugely popular Epic designed bailer. In addition, it features an aft storage compartment with a waterproof hatch that puts the V7 in a class of its own.
The 17' x 21" V7 adds a whole new dimension. It offers similar stability to the V8 with the increased durability of a polyethylene kayak. Its capability can be further enhanced with the optional kick up rudder (no modification needed). This combination allows the V7 to be paddled in areas where composites cannot.
With Smart Track Rudder
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Epic%20Kayaks%20V7%20Surfski%20Kayak/ikP112176668-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
