NRS Gloves HydroSkin Forecast 2.0 (Sarung Tangan)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Gender SizingUnisex
Glove Use and ConditionInsulating: Cool, Fishing Gloves
Material2mm neoprene
Outer Layer6oz premium nylon/spandex
Palm MaterialSilicone palm pattern
SeamSingle needle with high tenacity thread
Taped SeamsNo
Wrist ClosureFitted cuffs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the wind and fish are biting, the NRS Hydroskin Forecast 2.0 Gloves give adventure anglers the insulation they need with convertible fingertips for maximum dexterity.

- 2 mm neoprene core for enhanced insulation.

- Premium nylon-spandex exterior with a DWR coating sheds water without sacrificing dexterity.

- Soft, smooth and hydrophobic interior feels great against bare skin.

- The thumb and first two fingers can be converted to an open-finger design for tying knots, taking photos or to use a touch screen.

- Hook and loop patches hold the glove tips out of the way.

- Silicone-dot palm pattern ensures a non-slip grip on rods, paddles and oars.

- Features a simple, stretchy cuff for easy donning and pairing snaps to keep the gloves together.
Feature
- Convertible tips on thumb and first two fingers

- Titanium laminate adhesive

- DWR coating

- Wrist pairing snaps

Ulasan Produk

Tidak ada ulasan