G POWER Dayung Nitro

Sebelum PPN:
Rp12.999.900
Spesifikasi
Blade Area (cm²)805
Blade Length (mm)515
Blade Width (mm)168
Carbon Content - Blade/Shaft (%)100/100
Shaft Diameter (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent Blade for Light weight Sprinters or Very Strong Flatwater Marathon Paddler.

- Very nice blade for medium distances, 3-10Km.

- Strong catch, solid pull phase, clean exit.

- Very smooth throughout the entire stroke.

- Made with Monocoque Technology to better feel each stroke.

- Available in two different stiffnesses.

- 2 Piece Adjustable with NEW QNECT .

Ulasan Produk

Tidak ada ulasan