G POWER Dayung Falcon II

Sebelum PPN:
Rp5.899.900
Spesifikasi
Blade Area (cm²)400
Blade Length (mm)480
Blade Width (mm)178
Carbon Content - Blade/Shaft (%)100/100
Shaft Diameter (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent Dragon Boat paddles made to specification 202a and approved by the International Dragon Boat Federation (IDBF)

and sets the high standard for a Dragon Boat paddle. This paddle is used by professionals during official IDBF races but is also available to enthusiast paddlers.

Its ultralight weight clocks in at only 370g, and is made out of the most modern carbon fibres and epoxy resins.

Designed with Monocoque technology which dismisses the need for any additional connections between blade and shaft.

Grips the water especially well. Available in QNECT.

We are the first brand on the market to use an adjustable QNECT system that complies with IDBF standards.

The QNECT system allows us to easily and quickly regulate the length of the paddle - without compromising its balance or weight.

A paddle with the QNECT system only weighs 20g more than a paddle without one.

Ulasan Produk

Tidak ada ulasan