Spesifikasi
| Material | Polypropylene webbing; Die cast, treated zinc buckle; Polyurethane bumper |
|---|---|
| Minimum Breaking Strength (lbs) | 1500 |
| Working Load Limit (lbs) | 500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protect your boat, truck, trailer or ATV while securing loads with the NRS Buckle Bumper Strap. The rubber guard adds bounce to the buckle to prevent unhappy accidents. Beneath the bumper is the same burly NRS cam buckle that has set the standard for strength and reliability since 1978.
- Born on the river, ready for whatever-the NRS Strap is renowned worldwide for its extraordinary strength and usefulness.
- 1" wide polypropylene webbing is rated at 1,500 lbs. Minimum Breaking Strength (MBS), won't stretch when wet and is treated for protection against UV degradation.
- Polyurethane bumper wraps the buckle in 360-degree protection without interfering with its operation.
- Dual stainless-steel springs in our custom cam buckle create a strong, even bite that won't slip, ever.
- We call out the strap size boldly on the buckle so there's no guessing which to grab. Our Iconic Blue straps also have the size woven into the webbing.
- Protect your straps against long-term borrowers (you know who they are) by writing your name and contact info on the woven label below the buckle.
- With a hidden bottle opener on the buckle, you can secure your haul and stay hydrated too.
- All sizes sold in pairs.
- Born on the river, ready for whatever-the NRS Strap is renowned worldwide for its extraordinary strength and usefulness.
- 1" wide polypropylene webbing is rated at 1,500 lbs. Minimum Breaking Strength (MBS), won't stretch when wet and is treated for protection against UV degradation.
- Polyurethane bumper wraps the buckle in 360-degree protection without interfering with its operation.
- Dual stainless-steel springs in our custom cam buckle create a strong, even bite that won't slip, ever.
- We call out the strap size boldly on the buckle so there's no guessing which to grab. Our Iconic Blue straps also have the size woven into the webbing.
- Protect your straps against long-term borrowers (you know who they are) by writing your name and contact info on the woven label below the buckle.
- With a hidden bottle opener on the buckle, you can secure your haul and stay hydrated too.
- All sizes sold in pairs.
Warning
Notes: All strap lengths are measured in feetFeature
- Bumper guard shields your car against buckle dings- Strap length etched into buckle (also woven into Iconic Blue webbing)
- Integrated bottle opener in buckle
- Woven name tag
- Webbing treated with UV protectant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/NRS%20Buckle%20Bumper%20Straps/1cP112176048-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
