CMC Ascender Pro

Sebelum PPN:
Rp2.999.900
Spesifikasi
Dimensions (cm)11.4x7.6x2.5
MaterialAluminum alloy body; Stainless steel quick-release pin
NFPA General Use (mm)12.5-13
NFPA Technical Use (mm)11-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CMC Ascender rope grab utilizes a spring-loaded cam to facilitate progression on life safety rope. Widely used by rescue teams as a rope clamp for an attachment to a litter harness tender line, as a travel restrict rope grab, ascending rope, and other applications where a mechanical rope grab provides greater efficiency.
Feature
- Compact, lightweight rope grab
- Machined from aircraft-grade aluminum alloy for superior strength
- Spring-loaded cam produces instant progress capture
- Removable pin releases cam, facilitates easy installation at any point on rope
- Large connection point in cam accommodates rescue-sized carabiners
- Stainless steel quick-release pin
- Designed for optimal rope strength

Ulasan Produk

Tidak ada ulasan