Sebelum PPN:
Rp259.999.900 - Rp279.999.900
Spesifikasi
Maximum Film Roll DetailsWidth 500mm/external Φ300mm/core Φ76mm (fix)/weight 20kg/thickness up to 35micron
Maximum Noise Level (dBA)72
Operating Temperature (°C)5 to 40
Platform Rotation Speed (rpm)6-12 (adjustable)
Power Supply (V)220/240 (50/60Hz) / 400 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OneWrap is a semi-automatic machine to wrap palletized loads with stretch film. It provides versatile opportunities from essential level to moderate level usage. Starting from carriages with basic mechanical brake, up to the motorized Pre-Stretch version: OneWrap offers the right solution for most common pallet wrapping needs.
Feature
- Manual + 4 Automatic modes
- 9 + 1 individual programs
- Pre-Stretch system
- Adjustable film tension from control panel
- Smooth Start / Stop
- Independent setting of rotation & carriage speeds
- Lockable Control Panel
- Top-Sheet function
- No. of Top- & Bottom windings (independent settable)
- Automatic height detection
- Top edge overlap (settable from control-panel)
- Adjustable bottom overlap
- Auto. film break detection
- Pausable wrapping cycle

Ulasan Produk

Tidak ada ulasan