JJTOOLS 2 Flutes High Speed Standard Length End Mills

Sebelum PPN:
Rp299.900
Spesifikasi
Diameter (mm)6 (D)
Length of Cut (mm)13 (L1)
Overall Length (mm)50 (L)
Shank Diameter (mm)6 (d)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Endmills for pre-hardened and hardened steels(HRc50~65)
• Good wear resistance by Si-based PVD coating.
• High precise edge tolerance.
• Reinforced edge design for preventing edge chipping.
• Produce down to 0.05mm in diameter endmills at the first time in Korea.
• Minimize fracturing by high TRS fine(0.5㎛) WC grade.

Ulasan Produk

Tidak ada ulasan