Cosel Single Board Power Supply LFA Sseries

Sebelum PPN:
Rp1.899.900
Spesifikasi
Rated Output Voltage (V)DC24
Rated Output Power (W)150
Rated Output Current (A)6.3
SpecificationChassis cover included, VH (JST) connector, with volume
ShapeBoard alone
Temperature (°C)Operating: -10 to 70 ; Storage -20 to 75
External Dimensions (mm)75x37x160 (WxHxD)
Humidity (%RH)Operating : 20 to 90 (no condensation) [derating] ; Storage : 20 to 90
Leakage Current (mA)0.4/0.75(max) [ACIN 100V/240V 60Hz, Io=100%, measured according to IEC62368-1 and DEN-AN methods]
Overvoltage Protection (V)27.6 to 33.6
Rated Input Voltage (V)AC85 to 264 1Φ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan