NORGREN Solenoid 2/2 Way Valve
#Grup produk P112172972
Spesifikasi
| Switching Function | Normally closed |
|---|---|
| Differential Pressure (bar) | 0.1 required (0.3 for EPDM) |
| Fluid Temperature (°C) | -10 up to max. +90 |
| Ambient Temperature (°C) | -10 up to max. +50 |
| Operating Pressure (bar) | 0.1 to 16 |
| DN Size (mm) | 12 |
| kv-Value (m³/hour) | 3.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Solenoid valve for air, water, and other neutral fluids.
Material
Body: Brass
Seat seal: NBR
Internal parts: Stainless steel, PVDF
Material
Body: Brass
Seat seal: NBR
Internal parts: Stainless steel, PVDF
Feature
- High flow rate - Damped operation
- Functional compact design
- Solenoid interchangeable without tools (Click-on®)
- Particularly suitable as a water valve according to DIN EN 60730-2-8
Ulasan Produk
Tidak ada ulasan




















































































































































