CKE Drum/Blower Fan With Shutter

Sebelum PPN:
Rp1.099.900 - Rp1.699.900
Spesifikasi
Phase1
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Advantages:
External Motor Rotor, More Precise and Durable!
Metal Casing and Propeller
Equipped with Nest /
Strong Wind Net
Very Small Noise
Anti-Insect and Anti-Backflow (equipped with butterfly damper)
Copper Wire Motor Coil

Hexos wall / exhaust fan / booster fan / booster fan / kitchen blower / toilet blower / wall duct fan is very suitable for use as an exhaust / air suction that uses a paralon pipe connection, ducting, or flexible aluminum and can also be used for walls. We provide hexos wall / exhaust fan / booster fan / booster fan / kitchen blower / toilet blower / wall duct fan with a complete range of sizes, from 4 inches to 16 inches

Ulasan Produk

Tidak ada ulasan