SAGOLA Spray Gun 3300 GTO Gravity Suitcase Edition (Alat Semprot Cat)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Air Cap Size (mm)1.8
Air Cap TypeEPA
Air Consumption (L/minute)250
Air Inlet Coupling (inch)BSP 1/4 M
Average Sound Pressure Level (dB)80
Cup Capacity (ml)650
CupsRemovable anti-drip system
Design Pressure (bar)8
Dimensions Without Cup (cm)18.2x1.9x17.8
Fan Size (mm)250
Max. Air Inlet Pressure (bar)2
Max. Recommended Application Distance (cm)18-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The New 3300 GTO is launched with the highest SAGOLA manufacturing standards, competitive prices whilst maintaining a superb service and offering the best warrantee (3 years). All this with strict compliance with the most demanding standards of manufacture and emissions of solvents.

Its new forged and anodized body and more ergonomic design together with the highest quality and efficiency nozzles, make a more attractive and versatile spray gun with an excellent value for money offering a wide range of solutions for different painting applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya.
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Versatility: wide range of solutions
- At the forefront of ergonomics, balance and comfort when painting.
- Light but robust body, maintaining the construction in aluminium and stainless steel in all its pieces, giving it maximum robustness and minimum maintenance.
- Easy and smooth use.
- Anodized high resistance with anti-corrosive protection.
- Easier for cleaning and maintenance process.

Ulasan Produk

Tidak ada ulasan